Valve, Wafer, PVC, 6" Pipe Sz, Gear Handle

  • Mfr # 3793060

  • Zoro # G2756271


product price:  $717.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
PVC
Tube Size
6in
Pipe Size
6 in
Connection
WAFER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3793060
Zoro #
G2756271
UPC #
-
Country of Origin
Japan

Dimensions

Tube Size
6in
Pipe Size
6 in
Lug Dia.
7/8 in
Bolt Circle Dia.
9 1/2 in
Nominal Valve Size
6 in
Lug Diameter
7/8 in
Handle Diameter
6.3 in

Details

Item
Butterfly Valve
Style
Wafer
Body Material
PVC
Connection
WAFER
Max. Water Pressure
150 psi
Max. Vacuum
29.9 in Hg
Handle Type
Gear Operated Handwheel
Liner Material
EPDM
Number of Bolt Holes
8
Disc Material
PVC
Standards
ISO
Temp. Range
30 Degrees to 120 Degrees F
Seal Material
EPDM
Disc Alignment
Concentric
Operating Temperature - Maximum
120 Degrees F
Operating Temperature - Minimum
30 Degrees F
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
1,100
Vacuum Service Rating
Not Rated
ANSI Flange Class
Class 150
Connection Type
Wafer
Maximum Pressure - Steam
Not Rated
Stem Material
Stainless Steel
Number of Flange Bolt Holes
8
Includes Disc Position Indicator
Disc Position Indicator Included
Maximum Pressure - Operating
150 psi
For Media
Water
Valve Series
Pool-Pro

Description

Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Max. Vacuum 29.9 in Hg, Pipe Size 6 in, Temp. Range 30 Degrees to 120 Degrees F, Liner Material EPDM, Disc Material PVC, Handle Type Gear Operated Handwheel, Number of Bolt Holes 8, Bolt Circle Dia. 9 1/2 in, Lug Dia. 7/8 in, Standards ISO

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.