Valve, Wafer, CPVC, 3" Pipe Sz, Lever Handle

  • Mfr # 173881030

  • Zoro # G2756472


product price:  $442.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
CPVC
Tube Size
3in
Pipe Size
3 in
Max. Water Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
173881030
Zoro #
G2756472
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3in
Pipe Size
3 in
Lug Dia.
1/4 in
Bolt Circle Dia.
6 in
Handle Length
9.84 in
Lug Diameter
1/4 in
Nominal Valve Size
3 in

Details

Item
Butterfly Valve
Style
Wafer
Body Material
CPVC
Max. Water Pressure
150 psi
Max. Vacuum
29.9 in Hg
Handle Type
Lever
Number of Bolt Holes
4
Disc Material
CPVC
Liner Material
EPDM
Standards
ISO 5211
Temp. Range
30 Degrees to 195 Degrees F
Seal Material
EPDM
Handle Material
Polypropylene
3-A Standard Compliance
Not Rated
Disc Alignment
Concentric
Vacuum Service Rating
-29.92 in Hg
Includes Disc Position Indicator
Disc Position Indicator Included
Number of Flange Bolt Holes
4
Coefficient of Volume (Cv)
300
Handle - Locking
Locking
Number of Stop Positions
19
Connection Type
Wafer
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Minimum
30 Degrees F
Maximum Pressure - Steam
Not Rated
Operating Temperature - Maximum
195 Degrees F
For Media
Chemicals, Water
Stem Material
316 Stainless Steel
Maximum Pressure - Operating
150 psi
Valve Series
57P

Description

Butterfly Valve, Wafer Style, Body Material CPVC, Max. Water Pressure 150 psi, Max. Vacuum 29.9 in Hg, Pipe Size 3 in, Temp. Range 30 Degrees to 195 Degrees F, Liner Material EPDM, Disc Material CPVC, Handle Type Lever, Number of Bolt Holes 4, Bolt Circle Dia. 6 in, Lug Dia. 1/4 in, Standards ISO 5211

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.