Valve, Wafer, CPVC, 4" Pipe Sz, Gear Handle

  • Mfr # 173883040

  • Zoro # G2756551


product price:  $971.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
CPVC
Tube Size
4in
Pipe Size
4 in
Max. Water Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173883040
Zoro #
G2756551
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
4in
Pipe Size
4 in
Lug Dia.
1/4 in
Bolt Circle Dia.
7 1/2 in
Handle Diameter
6.3 in
Nominal Valve Size
4 in
Lug Diameter
1/4 in

Details

Item
Butterfly Valve
Style
Wafer
Body Material
CPVC
Max. Water Pressure
150 psi
Max. Vacuum
29.9 in Hg
Handle Type
Gear Operated Handwheel
Standards
ISO 5211
Liner Material
EPDM
Number of Bolt Holes
8
Temp. Range
30 Degrees to 195 Degrees F
Disc Material
CPVC
Seal Material
EPDM
Handle Material
Polypropylene
3-A Standard Compliance
Not Rated
Vacuum Service Rating
-29.92 in Hg
For Media
Chemicals, Water
Operating Temperature - Minimum
30 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Number of Flange Bolt Holes
8
Includes Disc Position Indicator
Disc Position Indicator Included
Stem Material
316 Stainless Steel
Maximum Pressure - Steam
Not Rated
Coefficient of Volume (Cv)
470
Maximum Pressure - Operating
150 psi
Number of Stop Positions
19
Operating Temperature - Maximum
195 Degrees F
Handle - Locking
Locking
Connection Type
Wafer
Disc Alignment
Concentric
Valve Series
57P

Description

Butterfly Valve, Wafer Style, Body Material CPVC, Max. Water Pressure 150 psi, Max. Vacuum 29.9 in Hg, Pipe Size 4 in, Temp. Range 30 Degrees to 195 Degrees F, Liner Material EPDM, Disc Material CPVC, Handle Type Gear Operated Handwheel, Number of Bolt Holes 8, Bolt Circle Dia. 7 1/2 in, Lug Dia. 1/4 in, Standards ISO 5211

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.