Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1559-RA_10X7

  • Mfr # U5-1559-RA_10X7

  • Zoro # G2756811


product price:  $8.69
/ea

Key Features

Header
Notice
Legend
This is A Drug-free Workplace
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1559-RA_10X7
Zoro #
G2756811
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
This is A Drug-free Workplace
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Text
Material
Aluminum
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Background Color
White
Double-Sided
No
Sign Legend Color
Black
Legend/Background Color
Black and Blue/White
Header Background Color
Blue
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Maximum Service Temperature
170 Degrees F
Number of Printed Sides
1
Sign Header
Notice
Sign Legend
This Is A Drug-Free Workplace
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Write on Surface
No
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Metal Detectable
No
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Background Color
Blue
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Sign Header Text Color
White
Corrosion Resistant
Yes
Sign Legend Background Color
White
Glow In The Dark
No
Anti-Slip Surface
No
Material Properties
Rigid
Mirror Print
No
Protective Coating
Clear Film Laminate
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Is A Drug-Free Workplace, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products