Brass Pipe Fitting, FNPT, 3/8" Pipe Size

  • Mfr # 6 CP-B

  • Zoro # G2758691


product price:  $14.75
/ea

Key Features

Pipe Size - Pipe Fitting
3/8"
Specific Fitting Shape
Cap
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6 CP-B
Zoro #
G2758691
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/8"
Pipe Fitting Length
1-1/32"
Pipe Size (Fittings)
3/8"
Hex Size
7/8 in
Fitting Length
1-1/32"
Overall Pipe Length
1.03"
Overall Length
1 in
Thread Size
3/8 in -18
Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
Cap
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Cap
Item
Pipe Fitting
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3, ASTM B16
Basic Fitting Shape
Cap
Max. Pressure
3600 psi
Specific Pipe Fitting Shape
Cap
Material Grade
C36000
Temp. Range
-40 Degrees to 400 Degrees F
Includes Pre-Applied Thread Sealant
No
Plug Drive Style
7/8 in Hex
Plug Construction
Cored
Maximum Operating Pressure
3,500 psi
Magnetic
No
Finish/Coating
Bright
Includes Seal
No

Description

Cap, 3/8 in Nominal Pipe Size, Brass, Bright, C36000, Class Not Applicable, For Pipe Schedule Schedule 80, Threaded, 1 1/32 in Overall Length, 3,500 psi Maximum Operating Pressure, -40 Degrees to 400 Degrees F, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, Not Applicable, 3/8 In.-18, Magnetic No, Gold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.