20W, T6 Incandescent Light Bulb (Formerly LumaPro)

  • Mfr # 20T6 1/2N/IF/120V

  • Zoro # G2759671


product price:  $3.65
/ea

Key Features

Voltage
120V AC
Watts
20 W
Bulb Base Type
Intermediate Screw (E17)
Bulb Shape
T6-1/2
Light Appearance
2700 to 2999K, Soft White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20T6 1/2N/IF/120V
Zoro #
G2759671
UPC #
-
Country of Origin
China

Dimensions

Light Bulb Dia.
1/2"
Max. Overall Bulb Length
5-1/2"
Max Overall Bulb Length
5-1/2"
Overall Length
5 1/2 in
Bulb Dia.
7/8 in

Details

Item
Incandescent Bulb
Voltage
120V AC
Watts
20 W
Bulb Base Type
Intermediate Screw (E17)
Bulb Shape
T6-1/2
Light Appearance
2700 to 2999K, Soft White
Bulb Housing
Glass
Lighting Technology
Incandescent
Color Temperature
2800K
Dimmable
Yes
Bulb Color Temp.
2800K
Lumens
90 lm
Rated Life
5,000 hr
Light Technology
Incandescent
Three-Way
No
Standards
Exempt from 2012 Lighting Legislation Energy Standards
Bulb Technology
Incandescent
Bulb Designation
20T6 1/2N/IF
High Output
No
Bulb Primary Application
General Purpose
Average Bulb Life
5000 hr.
Indoor/Outdoor Usage
Indoor Only
Shatter-Resistant
No
For Enclosed Fixtures
Yes
Bulb Type
Miniature
Bulb Finish
Frosted
Overall Bulb Shape
T
Wattage Equivalency
20W INC
Trade Number
20T6-1/2N/120V
Overall Bulb Base Type
Intermediate Screw
Light Color
White
Amps
0.17 A

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Intermediate Screw (E17), Bulb Housing Glass, Bulb Shape T6-1/2, Bulb Finish Frosted, Color Rendering Index Not Applicable, Color Temperature 2800K, Lumens 90 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 20T6-1/2N/120V, Voltage 120V AC, Watts 20 W, Bulb Beam Angle Not Applicable, Rated Life 5,000 hr, Dimmable Yes, For Enclosed Fixtures Yes, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 5 1/2 in

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.