Beveled Washer, For Screw Size #10 , Steel Oiled Finish, 25 PK

  • Mfr # Z9180-BEV

  • Zoro # G2760651


product price:  $9.49
/pk 25, $0.38/ea

Key Features

Material
Steel
Finish
Oiled
Thickness
0.093 in
Inside Dia.
0.203 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z9180-BEV
Zoro #
G2760651
UPC #
-
Country of Origin
United States

Dimensions

Fits Bolt Sizes
#10
Thickness
0.093 in
Inside Dia.
0.203 in
Washer Inside Dia.
13/64 in
Washer Outside Dia.
1/2 in
Outside Dia.
0.500 in
Outside Diameter
1/2 in
Inside Diameter
0.203 in
Minimum Thickness
3/32 in
Inside Diameter Tolerance
+/-0.010 in
For Screw Size
#10
Outside Diameter Tolerance
+/-0.010 in
Maximum Thickness
3/32 in

Details

Item
Beveled Washer
Material
Steel
Finish
Oiled
System of Measurement
Inch
Application
Load Distributing
Thickness Tolerance
+0.005/-0.004 in
Flat Washer Type
Beveled Flat Washer
Washer Basic Material
Steel
Rockwell Hardness
B55
For Use With
Construction, Machinery, Welding
Fastener Finish
Plain
Washer Material Grade
Low Carbon
Type
Beveled Flat Washer
Material Grade/Class
Case Hardened
Pack Size
Small Pack
Dimensional Standards
AMPG 2001 BEV.01
FDA Approved
Not FDA Approved
Hardness
55 HRB
Material Quality Standards
ASTM A108

Description

Beveled Flat Washer, Flat Washer Type Beveled, Dimensional Standards AMPG 2001 BEV.01, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size #10, Inside Diameter 0.203 in, Outside Diameter 1/2 in, Maximum Thickness 3/32 in, System of Measurement Inch, Minimum Thickness 3/32 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A108, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Rockwell Hardness B55

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.