NO Mechanical Float Switch 115VAC

  • Mfr # 599261

  • Zoro # G2761473


product price:  $72.00
/ea

Key Features

Switch Type
Vertical Float
Voltage
115VAC
Amps
13 A
Min. Water Level Adjustment
6.5
Electrical Connection (Pumps)
Piggyback
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
599261
Zoro #
G2761473
UPC #
010121999299
Country of Origin
United States

Dimensions

Float Switch Cord Length
10 ft.
Manufacturers Warranty Length
1 yr
Float Length
2 7/8 in
Cord Length
10 ft
Float Diameter
2 7/8 in

Details

Switch Type
Vertical Float
Voltage
115VAC
Item
Float Switch
Amps
13 A
Min. Water Level Adjustment
6.5
Electrical Connection (Pumps)
Piggyback
Float Material
PVC
Max. Water Level Adjustment
0.75
Control Range
Up to 1/2 HP at 115V or 1 HP at 230V
Float Switch Float Material
PVC
Turns Off At
Various Levels
Type
Vertical
Float Switch Off Point
Adjustable
Float Switch Contact Form
Normally Open
Float Switch Type
Vertical
Max. Liquid Temp.
110 Degrees F
Wire Gauge
16
Includes
Mounting Hardware
Electrical Connection - Pumps
Piggyback
Pumping Range Min./Max.
0.75 to 6.5
Float Switch On Point
Adjustable
Contact Form
Normally Open
Series
RVMS-10
Standards
UL, CSA
Electrical Connection
Piggy-Back Plug
Rated Voltage
115V AC
Switch Actuation
Vertical Float
Off Point
Adjustable from 3/4 in to 6-1/2 in
On Point
Adjustable from 3/4 in to 6-1/2 in
Contact Default
Normally Open
Liquid Temperature - Maximum
140 Degrees F
Running Current - Maximum
13 A
Starting Current - Maximum
78 A
NEC Cord Designation
SJTOW
Actuation Method
Mechanically-Activated
Compatible Pump Type
Dewatering Pump, Sump Pump
Compatible Manufacturer Part Number
16EC-SSA-V, WRS-9
Electric Load Current - Maximum
13A @ 120V AC
Number of Floats
1

Description

Float Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.