This item is Discontinued.

Quantum Storage Systems Copolymer polypropylene Divider, Black DL93060CO

Copolymer polypropylene Divider, Black (Discontinued)

  • Mfr # DL93060CO
  • Zoro # G2762681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DL93060CO
Zoro #
G2762681
UPC #
651588009673
Country of Origin
United States

Dimensions

Thickness
1/8"

Details

Material
Copolymer polypropylene
Color
Black
Item
Divider
ESD Conductive
Yes
Divider Direction
Front to Back

Description

Divider, Color Black, Material Copolymer Polypropylene, Surface Resistivity Less than 10 Exp (5) Ohms per Square when Tested per ASTM-D257

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.