
Process Calibrator Multimeter
Mfr # FLUKE-789
Zoro # G2763047
product price: $1,444.99
/ea
Free Shipping & Returns
Key Features
Display Type
LCD
Data Hold
Min/Max/Average/Hold/Relative modes
Includes
Alligator Clips, Safety-Designed Test Lead Set
Standards
ANSI/ISA S82.01-1994, CAN/CSA C22.2 No 1010.1-92, IEC 1010-1
Audible Continuity
Beeps for resistance < 100 Ω
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FLUKE-789
Zoro #
G2763047
UPC #
095969207072
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
3 yr
Battery Size
AA
Description
Process Calibrator Multimeter, Source Current 0 to 20mA DC, Current Measurement Range 0 to 30 mA DC, Source Voltage -, Voltage Measurement Range 0 to 1000V AC/DC, Loop Supply Voltage 24 V DC, Accuracy +/-0.5 Percent + 2 Digits, Voltage (AC) 400mV/4/40/400/1000, Voltage (DC) 400mV/4/40/400/1000, Basic DC Accuracy 0.2 Percent + 2 LSD (DC), Amps AC 1 A, Amps DC 30mA/1A, Resistance (Ohms) 400/4K/40K/400K/4M/40M, True RMS Yes, Temp. Range (F) -, Temp. Rating (C) -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.