Bulk Webbing, 27 ft. x 3/4 In., 2800 lb.
- Mfr # N34027BK
- Zoro # G2764763
product price:Â
$
17.19
/ea
Key Features
Breaking Strength
2,800 lb
Color
Black
Length
27 ft
Width
3/4 in
Thickness
0.075 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N34027BK
- Zoro #
- G2764763
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 27 ft
- Width
- 3/4 in
- Thickness
- 0.075 in
- Overall Length
- 27 ft
- Overall Width
- 3/4 in
- Overall Thickness
- 1/16 in
- Wire Rope Length
- 27 ft
Details
- Item
- Webbing
- Breaking Strength
- 2,800 lb
- Color
- Black
- Material
- Nylon
- Working Load Limit
- 920 lb
- For Use With
- 14A768,14A770,4TLP4,4TLP8,4TLR3
- Tensile Strength
- 2,800 lb/in
- Shell Material
- Nylon
- Wire Color
- Black
Description
Webbing, Color Black, Overall Length 27 ft, Overall Thickness 1/16 in, Overall Width 3/4 in, Tensile Strength 2,800 lb/in, Working Load Limit 920 lb, Material Nylon, Product Type Webbing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.