4PK 1inx10ft Stainless Steel Ratchet Straps w/S-Hooks for Saltwater - 765 lbs BS, 4PK

  • Mfr # RS110SH-BLK-SSx4
  • Zoro # G125020812
product price: 
$
87.99
/pk of 4, $22.00/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RS110SH-BLK-SSx4
Zoro #
G125020812
UPC #
199145062520
Country of Origin
Cambodia

Description

Yes, you read it right, this ratchet buckle is engineered from stainless steel and a S-hook ratchet tie-down strap. It will not corrode in changing weather conditions and environments, extending service life despite continuous use. Additionally, the black polyester webbing will provide maximum load protection with minimal stretch. Now, use this tie-down system to bundle items such as tool boxes, coolers, light-duty loads, and canoes. Check the detailed understanding below: Load-Bearing Capacity: This tie-down strap is designed to withstand a working load limit of 255 lbs and a breaking strength of 765 lbs. It is for light-duty loads, including bundles of items such as tool boxes or coolers, securing canoes to vehicles, securing cargo in trailers with L-track rings, and more. Note: Do not exceed the working load limit; failure to do so will result in strap failure, causing accidents, injuries, and casualties. Webbing Material: Our S-hook ratchet strap is made of black polyester webbing, which measures 1in in width and 10ft in length. The material provides maximum protection in load protection with minimal stretching. It also doesn't absorb water and protects against abrasion. It meets or exceeds the WSTDA guidelines; the sewn-in tag lists the working load limit. Lastly, the webbing breaking strength is 4,500 lbs (do not exceed it). Ratchet Construction & Mechanism: Our trailer tie-down straps feature a ratchet buckle engineered from 304 stainless steel. It provides a long service life in outdoor (marine, snowy, and saltwater) or industrial environments and protects against corrosion and oxidation. The ratchet handle has an overall width of 2in and a length of 5in. Additionally, you will achieve precise webbing tensioning around the loads, reducing the risk of load shifting, falling, or movement during hauling. Stainless Steel S-Hooks: This tie-down strap features a 4in long S-hook end fitting made of stainless steel. It has an opening of 1in. It will not corrode or react quickly to changing weather conditions. Additionally, it will seamlessly connect to various anchor points, including trailer rails, D-rings, stake-pocket D-rings, and E-track O-rings. We provide ratchet straps with coated S-hooks and retractable ratchet straps in various sizes and colors. Note: The ratchet strap end is equipped with a loop end. If there's no anchor point, then you can use the loop to tie the load and secure it with an S-hook at the other end.

Ratings & reviews