Shop MYTEE PRODUCTS
See all product information
Create Account
2PK 4inx30ft Endless Ratchet Straps Zinc-Coated Blue Ratchet Strap 5,400 lbs WLL, 2PK
- Mfr # RS430ENDL-Bx2
- Zoro # G925021903
product price:Â
$
64.99
/pk of 2, $32.50/ea
Key Features
Material
Polyester Webbing
Length
4 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS430ENDL-Bx2
- Zoro #
- G925021903
- UPC #
- 199145026140
- Country of Origin
- Cambodia
- Material
- Polyester Webbing
- Color
- Blue
Dimensions
- Length
- 4 in
Description
We have designed 4in x 30ft endless ratchet straps without a hook or other end fitting on one end to form a continuous loop (endless). It will secure loads/cargo, making it ideal for bundling and packaging on a pallet, especially lumber, pipe, small boxes, etc. It keeps the loads together, reducing the risk of shifting, falling, or tilting during transportation. The cargo strap firmly secures the loads and passes through the ratchet for tightening/tensioning (as per requirement). The feature-rich tie-down straps have more to learn, explore below:- Sturdy Design: This endless loop ratchet strap is engineered from polyester webbing known for its unmatched quality. It has great strength with the capability to securely hold a minimum and maximum load of up to 5,400 lbs and 16,200 lbs (without breaking or stretching). It will ensure protection against wear and tear, UV rays, abrasion, changing weather, and more. Hence, continues to provide long-lasting performance. Clear Visibility: We have introduced this strap in blue for clear visibility during operation. Our 4-inch wide and 30-feet long ratchet strap is perfect for wrapping, bundling, and packaging loads/cargoes. It can secure lumber, pipes, small boxes, and more on a pallet. Thus, ensuring a peaceful ride. If you wish to explore a different variety of straps with us. Ratchet Handle: Adjust the length of this strap using a ratchet handle-tighten and set the necessary tension as per load securement. We have constructed it from steel and coated it with white-blue zinc for long-lasting performance in outdoor settings. No more corrosion, rust, or frequent purchases. Lightweight & Easy to Store Design: This heavy-duty strap is highly lightweight and durable in construction. You can handle and carry it easily wherever needed, like a truck tool box, warehouse, etc. Thus, ensuring secure cargo, saving it from shifting or damage during transit. Last but not least, for added protection from abrasion, truckers/fleet owners can choose a variety of corner protectors, especially protection from sharp edges. Complies with Industry Standards: All of our heavy-duty ratchet straps include sewn tags with their working load limit and breaking strength, meeting DOT regulations and WSTDA recommended standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.