Wildland Fire Hose, Single Jacket, 100 ft. Length, 1 in Hose Inside Dia., Polyurethane Hose Tube

  • Mfr # 1125-10310073

  • Zoro # G2765799


product price:  $604.99
/ea
Free Shipping & Returns

Key Features

Fire Hose Type
Single Jacket
Fitting Size
1 in x 1 in
Hose Color
Yellow
Hose Inside Diameter
1 in
Hose Tube Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1125-10310073
Zoro #
G2765799
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1 in x 1 in
Hose Inside Diameter
1 in
Length
100 ft.
Coupling Bowl Size
1"
Hose Fitting A Size
1 in
Hose Fitting B Size
1 in
Hose Outside Diameter
1.187 in
Hose Length
100 ft.

Details

Item
Wildland Fire Hose
Fire Hose Type
Single Jacket
Hose Color
Yellow
Hose Tube Material
Polyurethane
Hose Fitting A Type
MNPSH
Hose Fitting B Type
FNPSH
Hose Configuration
Coupled Assembly
Jacket Material
Polyester
Coupling Lug Style
Pin
Compatible Chemicals
Fresh Water, Salt Water
Working Pressure
300 psi
Coupling Material
Aluminum
Lining Material
Polyurethane
Thread Type
NPSH
Test Pressure
600 psi
Burst Pressure
900 psi
Standards
Forestry Specification 1500-187, NFPA 1961
Material
Polyester
Hose Cover Material
Polyester
Hose Fitting A Material
Aluminum
Hose Fitting B Material
Aluminum
Hose Fittings
Aluminum 1 in MNPSH x Aluminum 1 in FNPSH
Fitting Material
Aluminum x Aluminum
For Media Type
Water
Not Recommended Chemicals
Operating Temperature Range
-65 Degrees to 150 Degrees F
Maximum Working Pressure at 70F
300 psi
Hose Type
Wildland Fire Hose
Fitting Configuration
MNPSH x FNPSH

Description

Wildland Fire Hose, Coupling Lug Style Pin, Fire Hose Type Single Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNPSH x FNPSH, Hose Color Yellow, Hose Fitting A Material Aluminum, Hose Fitting A Type MNPSH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNPSH, Hose Inside Diameter 1 in, Hose Length 100 ft, Hose Tube Material Polyurethane, Jacket Material Polyester, Maximum Working Pressure at 70F 300 psi, Standards Forestry Specification 1500-187, NFPA 1961

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products