2-1/2" x 4-1/2" Black Pipe Nipple Sch 40

  • Mfr # 0830041810

  • Zoro # G2765841


product price:  $13.29
/ea

Key Features

Pipe Size - Nominal
2 1/2 in
Overall Pipe Length
4.5 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0830041810
Zoro #
G2765841
UPC #
690291427961
Country of Origin
Indonesia

Dimensions

Pipe Size - Nominal
2 1/2 in
Overall Pipe Length
4.5 in
Pipe Size (Nominal)
2-1/2"
Pipe Size (Fittings)
2-1/2"
Wall Thickness
0.203 in
Nominal Pipe Size
2 1/2 in
Inside Diameter
2 15/32 in
Overall Length
4 1/2 in
Outside Diameter
2 7/8 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
40
Pipe Weld Type
Continuous Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
150 psi
Seamless/Welded
Welded
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Material
Black Steel
Max. Steam Pressure
150 psi WSP @ 360 Degrees F
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Standards
ASTM A53 Type F, ASTM A733, Grade A
Metal Detectable
Yes
Item
Black Pipe Nipple
Pipe Fitting Schedule/Class
Schedule 40
Maximum Operating Pressure
150 psi
Material Grade
Grade A
Side B Connection Type
Threaded
Thread Configuration
Threaded on Both Ends
Maximum Steam Pressure
150 psi @ 360 Degrees F
Side B Gender
Male
Metal Pipe Construction
Welded
Thread Type
NPT
Side B Thread Type
NPT
Schedule
Schedule 40
Fitting Compatibility
Schedule 40
Finish/Coating
Black Anodized
Material
Steel
Application
Air, Gas, Non-Potable Water, Oil, Steam
Manufacture Location
Globally Sourced
Side A Thread Type
NPT
Side A Gender
Male
Side A Connection Type
Threaded

Description

Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 2 15/32 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 2 1/2 in, Outside Diameter 2 7/8 in, Overall Length 4 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.