2" Socket PVC Ball Valve Union

  • Mfr # 4PGD8

  • Zoro # G2767344


product price:  $60.35
/ea

Key Features

Ball Material
PVC
Body Style
Inline True Union
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4PGD8
Zoro #
G2767344
UPC #
190735518335
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
2 in
Overall Length
8.14 in
Handle Length
6.45 in
Handle Height
4.44 in
Nominal Valve Size
2 in
Ball Opening Size
1.88 in
Connection Size - Side 1
2 in
Connection Size - Side 2
2 in

Details

Ball Material
PVC
Body Style
Inline True Union
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
Socket/FNPT x Socket/FNPT
Item
Ball Valve
Ball Valve Product Group
Manual
Standards
ASTM F1970, NSF 372
Temp. Range
32 Degrees to 140 Degrees F
Stem Material
PVC
Body Material
Plastic
Seat Material
PTFE
Handle Type
Lever
Max. Pressure
225 PSI CWP
Handle Material
ABS
Seal Material
FPM
Stem Type
Blowout Resistant
Type
Two Piece, True Union
Cleaned and Bagged
Not Cleaned and Bagged
Connection Gender - Side 1
Female
Connection Type - Side 1
Socket
Connection Gender - Side 2
Female
Operating Temperature - Minimum
32 Degrees F
Vented Ball Valve
Non-Vented
Pipe Schedule Compatibility
Schedule 80
Color - Valve Handle
Red
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Maximum
140 Degrees F
Connection Type - Side 2
NPT
Handle - Locking
Non-Locking
3-A Standard Compliance
Not Rated
Color - Valve Body
Gray
Maximum Pressure - Steam
Not Rated

Description

Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 225 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material PVC, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.