Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Norgren Straight Adapter, 4mm, Tube x MNPT, PK10 M01260418

Straight Adapter, 4mm, Tube x MNPT, PK10 (Discontinued)

  • Mfr # M01260418
  • Zoro # G2768771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M01260418
Zoro #
G2768771
UPC #
746350065503
Country of Origin
Korea, Republic of

Dimensions

Tube Size
4mm
Hex Size
12mm

Details

Item
Straight Adapter
Max. Pressure
150 psi
Temp. Range
32 to 140 Degrees F

Description

Straight Adapter, Package Quantity 10

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.