This item is Discontinued.

Spax Multi-Material Screw, Yellow Zinc Steel Flat Head 100 PK 0191020601805

Multi-Material Screw, Yellow Zinc Steel Flat Head 100 PK (Discontinued)

  • Mfr # 0191020601805
  • Zoro # G2768927
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0191020601805
Zoro #
G2768927
UPC #
-
Country of Origin
Unknown

Dimensions

Drive Size
T30
Length
7"
Size
#14

Details

System of Measurement
Inch
Head Type
Flat
Material
Steel
Finish
Yellow Zinc
Item
Multi-Material Screw
Drive Type
Torx
Thread Type
UNC

Description

Multi-Material Screw, Finish Yellow Zinc, Material Steel, System of Measurement Inch, Head Type Flat, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.