This item is Discontinued.

Century Pump Motor, 3-Ph, 15 HP, 1750,230/460,254JM TCP71033

Pump Motor, 3-Ph, 15 HP, 1750,230/460,254JM (Discontinued)

  • Mfr # TCP71033
  • Zoro # G2770047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCP71033
Zoro #
G2770047
UPC #
786674001955
Country of Origin
China

Dimensions

Length Less Shaft
21-5/8"
Shaft Dia.
1-1/4"
Overall Length
26-7/8"
Shaft Length
5-1/4"

Details

Item
Close-Coupled Pump Motor
HP
15
RPM Range
1701-1800
Nameplate RPM
1750
Voltage
230/460
Frame
254JM
Motor Service Factor
1.15
Hz
60
Max. Ambient Temp.
40 Degrees C
Phase
3
Motor Bearings
Ball
Motor Efficiency Group
Energy Efficient
Inverter Rated
Yes
Standards
UL Recognized (E92588), CSA Certified (LR58484), CC079A
Nominal Efficiency
91.0%
Ins. Class
F
Voltage Compatibility
460, 230/460, 220-230/460
Duty
Continuous
Full Load Amps
37.0/18.5
Motor Sub Application
Close-Coupled Pump
Motor Frame Material
Cast Iron
Includes
Shaft Slinger
Frame Material
Cast Iron
Motor Application
Pump

Description

Close-Coupled Pump Motor, 15 HP, Nameplate RPM 1750, Voltage 230/460, 3 Phase, Frame 254JM, Full Load Amps 37.0/18.5, 60 Hz, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Overall Length 26-7/8 In., Shaft Dia. 1-1/4 In., Shaft Length 5-1/4 In., Motor Frame Material Cast Iron, Includes Shaft Slinger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.