1/8 in FNPT Stainless Steel Threaded Tee, Class 3000, 304 Grade

  • Mfr # 4307000900

  • Zoro # G2773425


product price:  $12.49
/ea

Key Features

Pipe Size - Pipe Fitting
1/8"
Specific Fitting Shape
Tee
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4307000900
Zoro #
G2773425
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1/8"
Outside Dia.
7/8"
Pipe Size
1/8"
Pipe Size (Fittings)
1/8"
Fitting Side C Nominal Pipe Size
1/8 in
Fitting Side A Outside Diameter
7/8 in
Overall Length
1 5/8 in
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side A Nominal Pipe Size
1/8 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Item
Tee
Fittings Sub-Category
Tees
Max. Pressure
2570 psi @ 100 Degrees F
Max. Steam Pressure
1965 psi @ 350 Degrees F
Standards
ASME A182, ANSI B1.20.1, ASME B16.11
Pipe Fitting Schedule/Class
Class 3000
Specific Pipe Fitting Shape
Tee
For Pipe Schedule
160
Fitting Side B Gender
Female
Fitting Side B Type
NPT
Includes Seal
No
Class
Class 3000
Fitting Side C Gender
Female
Maximum Operating Pressure
Refer to Specification
Fitting Side A Type
NPT
Fitting Side A Gender
Female
Color
Silver
Material Grade
304
Fitting Side C Type
NPT
Includes Pre-Applied Thread Sealant
No

Description

The ZORO SELECT - 4307000900 is a stainless steel T-shaped pipe fitting designed to join three pipe runs, allowing the splitting or combining of fluid or gas flow with a 90° branch. Constructed from 304 stainless steel, it features a rated for operation within the specified pressure and size ranges. It has an outside diameter of 7/8 inch and a nominal size of 1/8 inch on each end. Equipped with FNPT connection types on each end, with a nominal size of 1/8 inch, this fitting is suitable for use in corrosion-resistant distribution and process piping systems.

Key Features:

  • Made of 304 stainless steel for corrosion resistance and durability
  • T-shaped fitting for three pipe connections
  • Rated for operation within the specified pressure and size ranges
  • FNPT connection types on all three ends for threaded pipe coupling
  • Outside diameter: 7/8 inch, providing compatibility with standard piping sizes
  • Nominal pipe size: 1/8 inch on each connection point

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.