Spiral Point Tap, #12-24, Plug, UNC, 2 Flutes, Bright

  • Mfr # 2886800

  • Zoro # G2773928


product price:  $8.39
/ea

Key Features

Shank Dia.
0.220"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2886800
Zoro #
G2773928
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.220"
Tap Dimension Type
Inch
Tap Size
#12
Overall Length
2-3/8"
Tap Thread Size
#12-24
Thread Length
1/2 in
65% Thread Drill Size
4.60 mm
Square Size
0.1640 in
Thread Size
#12-24
Shank Length
1 13/32 in
55% Thread Drill Size
#13
Drill Bit Size
0.1727 in, 0.1754 in, 0.1781 in, 0.1808 in, 0.1835 in
75% Thread Drill Size
4.45 mm
Size
#12
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
Bright (Uncoated)
Series
287
Cutting Direction - Machining
Right Hand
Thread Standard
UNC
Threads per Inch
24
Spiral Direction
Neutral
Shank Type - Machining
Straight
Measurement System
Pipe
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Class of Fit
2B
Primary Material Application ISO Code
P1, P2
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Thread Limit
2B
Secondary Material Application ISO Code
N
Helix Angle
0 Degrees
Number of Pieces
1
List Number
7670

Description

Spiral Point Tap, Thread Size #12-24, UNC, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 4.45 mm, Thread Limit Not Applicable, Class of Fit 2B, Number of Flutes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.