Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

PVC Adj Cleanout 3", w/6"Br Cvr (Discontinued)

  • Mfr # 74123
  • Zoro # G2775007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74123
Zoro #
G2775007
UPC #
038753741239
Country of Origin
China

Dimensions

Height (In.)
6"
Pipe Dia. (In.)
3" or 4"

Details

Type
Round
Material of Construction
PVC, Brass
Grid Material
Brass
Item
PVC Adj Cleanout 3",w/6"Br Cvr
Connection
Pipe

Description

PVC Adj Cleanout 3 In.,w/6 In.Br Cvr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.