Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

PVC Adj Cleanout 4", w/6"Br Cvr (Discontinued)

  • Mfr # 74124
  • Zoro # G2775199
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74124
Zoro #
G2775199
UPC #
038753741246
Country of Origin
China

Dimensions

Pipe Dia. (In.)
4"
Height (In.)
6"

Details

Type
Round
Connection
Pipe
Material of Construction
PVC, Brass
Item
PVC Adj Cleanout 4",w/6"Br Cvr
Grid Material
Brass

Description

PVC Adj Cleanout 4 In.,w/6 In.Br Cvr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.