Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74183
Zoro #
G2775208
UPC #
038753741833
Country of Origin
United States
Dimensions
Pipe Dia. (In.)
3" or 4"
Height (In.)
6"
Details
Type
Round
Connection
Pipe
Item
PVC Adj Cleanout 3",w/6"Chr Cvr
Grid Material
Chrome
Material of Construction
PVC, Chrome
Description
PVC Adj Cleanout 3 In.,w/6 In.Chr Cvr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.