Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

PVC Adj Cleanout 3", w/6"Br Cvr Rg (Discontinued)

  • Mfr # 74133
  • Zoro # G2775418
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74133
Zoro #
G2775418
UPC #
038753741338
Country of Origin
China

Dimensions

Pipe Dia. (In.)
3" or 4"
Height (In.)
6"

Details

Type
Round with ring
Item
PVC Adj Cleanout 3",w/6"Br Cvr Rg
Material of Construction
PVC, Brass
Grid Material
Brass
Connection
Pipe

Description

PVC Adj Cleanout 3 In.,w/6 In.Br Cvr Rg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.