This item is Discontinued.

No Product Image Available

PVC Adj Cleanout 6", w/6"Chr Cvr (Discontinued)

  • Mfr # 74186
  • Zoro # G2775433
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74186
Zoro #
G2775433
UPC #
038753741864
Country of Origin
China

Dimensions

Height (In.)
6"
Pipe Dia. (In.)
6"

Details

Type
Round
Item
PVC Adj Cleanout 6",w/6"Chr Cvr
Material of Construction
PVC, Chrome
Connection
Pipe
Grid Material
Chrome

Description

PVC Adj Cleanout 6 In.,w/6 In.Chr Cvr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.