Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

PVC Nick Cleanout 3", w/6"Nick Cvr (Discontinued)

  • Mfr # 74223
  • Zoro # G2775591
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
74223
Zoro #
G2775591
UPC #
038753742236
Country of Origin
China

Dimensions

Pipe Dia. (In.)
3" or 4"
Height (In.)
6"

Details

Type
Round
Connection
Pipe
Material of Construction
PVC, Nickel
Item
PVC Nick Cleanout 3",w/6"Nick Cvr
Grid Material
Nickel

Description

PVC Nick Cleanout 3 In.,w/6 In.Nick Cvr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.