Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nibco Swing Check Valve, Bronze, 3/8 In. T433B-38

Swing Check Valve, Bronze, 3/8 In. (Discontinued)

  • Mfr # T433B-38
  • Zoro # G2776636
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T433B-38
Zoro #
G2776636
UPC #
-
Country of Origin
Unknown

Dimensions

Size
3/8"
Length
2-1/8"
Length (Straight Wireway)
2 1/8 in

Details

Connection Type
FNPT
Connection
FNPT
Mounting Position
Vertical or Horizontal
Sub-Category
Bronze
Seat Material
Bronze
Max. Temp.
366 Degrees
Item
Swing Check Valve
Flow
2.5 gpm
Material of Construction
Bronze
Seal
Bronze

Description

Length 2 1/8 in

Restrictions

This item has been restricted from sale in the following states: MD, VT
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.