Countersink, 6 Fl, 60 Deg, 5/8, Cobalt

  • Mfr # 906-000-037

  • Zoro # G2778021


product price:  $43.89
/ea

Key Features

Cutting Direction
Right Hand
Countersink Style
Plain
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
906-000-037
Zoro #
G2778021
UPC #
-
Country of Origin
United States

Dimensions

Size
#0
Overall Length
1 1/4 in
Drill Size
#0
Body Dia.
1/8 in
Drill Point Dia.
1/32 in
Size- Decimal
#17 (0.1730)
Dimension Type
Wire
Point Dia.
1/32"
Size - Decimal
#0 - 0.3125

Details

Item
Center Drill
Cutting Direction
Right Hand
Countersink Style
Plain
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
Material
Cobalt
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Flute Type
Spiral
Measurement System
Wire
Included Angle
60 Degrees

Description

Center Drill, Plain, Powdered Metal, 60 Degrees , #0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.