This item is Discontinued.

No Product Image Available

ABS Adj Cleanout w/6"Br Cvr, 2" (Discontinued)

  • Mfr # 84122
  • Zoro # G2778653
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84122
Zoro #
G2778653
UPC #
038753841229
Country of Origin
United States

Dimensions

Height (In.)
6"
Pipe Dia. (In.)
2"

Details

Type
Round
Material of Construction
ABS, Brass
Grid Material
Brass
Item
ABS Adj Cleanout w/6"Br Cvr,2"
Connection
Pipe

Description

ABS Adj Cleanout w/6 In.Br Cvr,2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.