This item is Discontinued.

No Product Image Available

ABS Adj Cleanout 6", w/6"Br Cvr Sq (Discontinued)

  • Mfr # 84146
  • Zoro # G2778872
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84146
Zoro #
G2778872
UPC #
038753841465
Country of Origin
China

Dimensions

Pipe Dia. (In.)
6"
Height (In.)
6"

Details

Type
Round with Square Ring
Item
ABS Adj Cleanout 6",w/6"Br Cvr Sq
Grid Material
Brass
Material of Construction
ABS, Brass
Connection
Pipe

Description

ABS Adj Cleanout 6 In.,w/6 In.Br Cvr Sq

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.