Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

General Cleanout w/Chrome Cover, 3" (Discontinued)

  • Mfr # 84187
  • Zoro # G2779073
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84187
Zoro #
G2779073
UPC #
038753841878
Country of Origin
China

Dimensions

Pipe Dia. (In.)
3" or 4"
Height (In.)
6"

Details

Type
Round
Item
General Cleanout w/Chrome Cover,3"
Grid Material
Chrome
Connection
Pipe or Hub
Material of Construction
ABS, Chrome

Description

General Cleanout w/Chrome Cover,3 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.