Hose Bibb, Quarter Turn, Standard, 1/2 In M

  • Mfr # 103-053HN

  • Zoro # G2779156


product price:  $10.79
/ea

Key Features

Inlet Type
Solder Cup or MNPT
Inlet Size
1/2 in
Handle Type
Quarter-Turn
Handle Material
Aluminum
Design
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103-053HN
Zoro #
G2779156
UPC #
00190735398265
Country of Origin
China

Dimensions

Inlet Size
1/2 in
Open Height
2 1/4 in
Outlet Connection Size
3/4 in
Overall Height
2 1/4 in
Inlet Connection Size
1/2 in
Overall Length
3 in
Secondary Inlet Connection Size
1/2 in

Details

Item
Hose Bibb
Inlet Type
Solder Cup or MNPT
Handle Type
Quarter-Turn
Handle Material
Aluminum
Design
Standard
Max. Pressure
125 psi
Max. Temp.
180 Degrees F
Body Material
Brass
Standards
ANSI B1.20.1, ANSI B1.20.7, ANSI B16.18, ASME A112.18.1/CSA B125.1
Material
Brass
Product Type
Hose Bibb
Finish
Brass
Outlet Configuration
No Kink
Inlet Connection Type
NPT
Temperature - Maximum
180 Degrees F
Inlet Connection Gender
Male
Pressure - Maximum
125 psi
Secondary Inlet Connection Type
Solder Cup
Outlet Connection Gender
Male
Frost Resistance
Not Frost-Resistant
Outlet Connection Type
GHT
Number of Faucets
1

Description

Hose Bibb, Inlet Type Solder Cup or MNPT, Inlet Size 1/2 in, Body Material Brass, Max. Pressure 125 psi, Standard Design, Handle Material Aluminum, Handle Type Quarter-Turn, Max. Temp. 180 Degrees F, Open Height 2 1/4 in, Standards ANSI B1.20.1, ANSI B1.20.7, ANSI B16.18, ASME A112.18.1/CSA B125.1

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.