Anti-Siphon, Frost Proof Sillcock, 10 In

  • Mfr # 104-517

  • Zoro # G2779375


product price:  $21.19
/ea

Key Features

Body Material
Chrome Plated Brass
Inlet Type
Solder Cup or MNPT
Handle Type
Handwheel
Max. Pressure
125 psi
Thru-Wall Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104-517
Zoro #
G2779375
UPC #
032888045170
Country of Origin
Taiwan, Province of China

Dimensions

Thru-Wall Length
10 in
Inlet Size
1/2 in
Pipe Size
10"
Inlet Connection Size
1/2 in
Outlet Connection Size
3/4 in
Overall Length
11 1/8 in
Overall Height
3 1/4 in
Secondary Inlet Connection Size
1/2 in

Details

Body Material
Chrome Plated Brass
Item
Sillcock
Inlet Type
Solder Cup or MNPT
Handle Type
Handwheel
Max. Pressure
125 psi
Disc Type
Rubber
Handle Material
Aluminum
Standards
ANSI B1.20.1, ANSI B16.18, ASME A112.18.1/CSA B125.1, ASSE 1019, ANSI B1.20.7
Includes
Anti-Siphon
Pressure - Maximum
125 psi
Finish
Chrome
Flow Rate - Maximum
7 gpm
Inlet Connection Type
NPT
Number of Faucets
1
Product Type
Sillcock
Outlet Connection Type
GHT
Outlet Configuration
Standard
Material
Brass
Secondary Inlet Connection Type
Solder Cup
Frost Resistance
Frost-Resistant

Description

Sillcock, Inlet Type Solder Cup or MNPT, Inlet Size 1/2 in, Body Material Chrome Plated Brass, Max. Pressure 125 psi, Handle Material Aluminum, Handle Type Handwheel, Standards ANSI B1.20.1, ANSI B16.18, ASME A112.18.1/CSA B125.1, ASSE 1019, ANSI B1.20.7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.