Truck, Hand, 800 Lb

  • Mfr # 6W857

  • Zoro # G2783523


product price:  $153.99
/ea
Free Shipping & Returns

Key Features

Overall Height
47 in
Overall Width
20 1/2 in
Material
Steel
Color
Red
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6W857
Zoro #
G2783523
UPC #
190735371916
Country of Origin
Multiple

Dimensions

Overall Height
47 in
Overall Width
20 1/2 in
Wheel Diameter
10 in
Noseplate Width
14 in
Noseplate Depth
8 in
Wheel Width
2 3/4 in
Overall Depth
16 1/2 in
Nose Plate Width
14 in
Nose Plate Depth
8 in
Nose Plate WxD
14 in x 8 in
Axle-Mounted Wheel Dia.
10 in
Overall HxWxD
47 in x 20 1/2 in

Details

Material
Steel
Color
Red
Load Capacity
800 lb
Item
Standard Steel General Purpose Hand Truck
Wheel Type
Solid
Handle Type
Dual
Hand Truck Handle Type
Dual Handle
Wheel Material
Rubber
Finish
Rust-Resistant Powder Coated
Brake Type
No Caster Brake
Caster/Wheel Configuration
(2) Axle-Mounted
Includes Load Protector
Without Load Protector
Includes Wheel Fenders
Without Wheel Fenders
Includes Stair Climber
Without Stair Climber
Includes Foot Assist
Without Foot Assist
Caster/Wheel Mounting Location
2-Wheel
Nose Plate Material
Steel
Axle-Mounted Wheel/Tread Material
Rubber
Axle-Mounted Wheel Type
Flat-Free
Frame Type
Rounded Back
Includes Lever Pushoff
Without Lever Pushoff
Nose Plate Profile
Standard
Nose Plate Type
Solid Straight
Frame Material
Steel
Frame Finish
Powder Coated

Description

General Purpose Hand Truck, Load Capacity 800 lb, Overall Depth 18 in, Overall Height 47 in, Overall Width 21 in, Nose Plate Depth 8 in, Nose Plate Width 14 in, Nose Plate Type Solid Straight, Without Wheel Fenders, Frame Finish Powder Coated, Frame Type Rounded Back, Handle Type Dual-Handle, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Flat-Free, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.