Extended Prong Cotter Pin, 5/32 in Dia, 1-1/2 in L, Low Carbon Steel, 100 PK

  • Mfr # WWG-CPHZ-030-SZ

  • Zoro # G2785036


product price:  $7.59
/pk 100, $0.08/ea

Key Features

Pin Type
Extended Prong
System of Measurement
Inch
Pin Diameter
5/32 in
Shank Length
1-1/2 in
Material
Low Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WWG-CPHZ-030-SZ
Zoro #
G2785036
UPC #
-
Country of Origin
China

Dimensions

Pin Diameter
5/32 in
Shank Length
1-1/2 in
Length
1-1/2 in
Usable Length
1-1/2 in

Details

Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Inch
Material
Low Carbon Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Meets/Exceeds
ANSI/ASME B 18.8.1
Standards
ASME B18.8.1

Description

Cotter Pin,5/32 in dia,1 1/2 in L,PK100, System of Measurement Inch, Pin Diameter 5/32 in, Pin Type Extended Prong, Material Steel, Material Grade/Class 1008, Finish Zinc Plated, Usable Length 1 1/2 in, Product Type Cotter Pin, Shank Length 1 1/2 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Standards ASME B18.8.1, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.