Multi-Purpose Cleaner/Degreaser, 5 Gal Jug, Liquid, Greenish-Blue

  • Mfr # 02705

  • Zoro # G2790392


product price:  $264.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Container Type
Jug
Size
5 Gal
Cleaner Form
Liquid
Degreaser Application
Bilges, Hoists, Carbon Blocks, Tools, Grease Traps, Machinery, Exhaust Hoods, Garage Floors, Compressors, Drill Presses, Concrete, Sidewalks, Engines, Driveways, Tanks, Ovens
Fragrance
Citrus
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
02705
Zoro #
G2790392
UPC #
078827027050
Country of Origin
United States

Dimensions

Size
5 Gal
Container Size
5 gal
Cleaner Container Size
5 gal
Degreaser Container Size
5 gal.

Details

Item
Multi-Purpose Cleaner/Degreaser
Container Type
Jug
Cleaner Form
Liquid
Degreaser Application
Bilges, Hoists, Carbon Blocks, Tools, Grease Traps, Machinery, Exhaust Hoods, Garage Floors, Compressors, Drill Presses, Concrete, Sidewalks, Engines, Driveways, Tanks, Ovens
Fragrance
Citrus
Recommended Dilution
Varies by Application
Degreaser Solvent Type
Non-Solvent
Ready to Use/Concentrated
Concentrated
Color
Greenish-Blue
Net Weight
5 gal
Degreaser NSF Rating
C1
Cleaner Chemical Product Grouping
Degreasers
Green Environmental Attribute
Meets SCAQMD Requirements
Sub-Category
Cleaner/Degreaser
Degreaser Item
Cleaner/Degreaser
Form
Liquid
Includes Chemical
None
Primary Chemical
None
VOC Content
5.8%
Flash Point
180 Degrees F
Standards
NSF International C1
Degreaser VOC Range
10% to 50% / 10 to 500 g/L
Degreaser Container Type
Pail
Cleaner Container Type
Jug
Application
Equipment/Machinery, Facility Maintenance
Nonflammable
Yes
Features
Foaming Formula, Alkaline Formula
Chlorinated/Non Chlorinated
Non Chlorinated
Biodegradable
No
NSF Rating
C1
pH Value
Alkaline
Properties
Butyl Free, Nonflammable, Plastic Safe
Product Series
Precision Clean
pH Level
12.9
Base Formula
Water Based
Plastic Safe
Yes
Butyl Free
Yes
pH
12.7
Specific Gravity
1.04 @ 20°C
Removes
Tough Stains and Soils

Description

Multi-Purpose Cleaner Degreaser, Cleaner Chemical Product Grouping Degreasers, Bucket, 5 gal, Net Weight 44 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 6 Percent, Nonflammable Yes, Biodegradable No, Butyl Free Yes, Plastic Safe Yes, Chlorinated/Non Chlorinated Non Chlorinated, Application Equipment/Machinery, Facility Maintenance, pH Value Alkaline, pH Level 12.9, NSF Rated, Primary Chemical None, Base Formula Water Based

Restrictions

Hazardous material
This item has been restricted from sale in the following states: IL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.