Shop SHEILA SHINE
See all product information
Create Account
Stainless Steel Cleaner and Polish, 10 oz Aerosol Spray
Mfr # SSI1EA
Zoro # G106488792
product price:Â $11.75
/eaKey Features
Item - Metal Polish and Stone Care
Metal Cleaner and Polish
Fragrance
Wintergreen
Chemicals For Use On
Stainless Steel, Chrome, Aluminum, Brass, Formica, Porcelain, Fiberglass, Enamel, Plastic, Leather, Furniture, Wood
Size
10 oz
Contains
Acetone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSI1EA
- Zoro #
- G106488792
- UPC #
- 36703018813
- Country of Origin
- United States
Dimensions
- Size
- 10 oz
Details
- Item - Metal Polish and Stone Care
- Metal Cleaner and Polish
- Fragrance
- Wintergreen
- Chemicals For Use On
- Stainless Steel, Chrome, Aluminum, Brass, Formica, Porcelain, Fiberglass, Enamel, Plastic, Leather, Furniture, Wood
- Contains
- Acetone
- Effective to Remove
- Dust, Grease, Water Marks, Grime, Rust, Stains.
- Cleaner Form
- Liquid
- Cleaner Container Type
- Aerosol Can
Description
Removes greasy film and water marks. Resists fingerprints and streaking. Repels water; preserves surface against deterioration. Requires no rubbing or polishing. Also works on Formica, porcelain, fiberglass, enamel and plastic.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.