316 Stainless Steel Coupling, 3/4 in x 3/4 in Fitting Pipe Size, Female NPT x Female NPT, Class 150

  • Mfr # 60FC111N034

  • Zoro # G2792282


product price:  $9.49
/ea

Key Features

Pipe Size - Pipe Fitting
3/4"
Specific Fitting Shape
Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60FC111N034
Zoro #
G2792282
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Pipe Size
3/4"
Fitting Side B Nominal Pipe Size
3/4 in
Overall Length
38.1 mm
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side A Outside Diameter
3/4 in
Fitting Side B Outside Diameter
3/4 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Coupling
Max. Pressure
300 psi
Fittings Sub-Category
Couplings
Specific Pipe Fitting Shape
Coupling
Standards
ASME B1.20.1
Max. Steam Pressure
150 psi
Pipe Fitting Schedule/Class
Class 150
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
300 psi
Fitting Side B Gender
Female
Low Lead Compliance Level
Compliant
For Pipe Schedule
40
Includes Seal
No
Fitting Side B Pipe Threading
14
Fitting Side A Pipe Threading
14
Color
Silver
Class
Class 150
Fitting Side A Gender
Female
Material Grade
316

Description

The ZORO SELECT - 60FC111N034 is a 3/4" stainless steel coupling used to connect two pipes or tubes with female NPT threaded connections in a straight line, maintaining a continuous flow path. It is made from 316 stainless steel and rated for use in systems operating up to a maximum pressure of 300 psi. The fitting conforms to ANSI B1.20.1 standards and is suitable for conveying air, natural gas, non-potable water, oil, potable water, and steam. It does not include pre-applied thread sealant or seals.

Key Features:

  • Material: 316 stainless steel
  • Pipe Size: 3/4" nominal diameter on both ends
  • Connection Type: Female NPT threads on both sides with 14 threads per inch
  • Pressure Rating: rated for systems up to 300 psi maximum operating pressure
  • Compatible with pipe schedule 40
  • rated for steam applications up to 150 psi
  • Overall length: 38.1 mm
  • Color: Silver
  • The fitting conforms to ANSI B1.20.1 standards
  • Low lead compliant for potable water systems

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.