1/8" MNPT x 10 ft TBE 316 Stainless Steel Pipe Sch 80

  • Mfr # E6BNA24

  • Zoro # G2797566


product price:  $90.45
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Pipe Size - Nominal
1/8"
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
80
Seamless/Welded
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E6BNA24
Zoro #
G2797566
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1/8"
Overall Pipe Length
10 ft.
Wall Thickness
0.063 in
Inside Dia.
1/4"
Pipe Size (Fittings)
1/8"
Pipe Size (Nominal)
1/8"
Outside Dia.
1/2"
Inside Diameter
1/4 in
Nominal Pipe Size
1/8 in
Overall Length
10 ft
Outside Diameter
1/2 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
80
Seamless/Welded
Seamless
Material - Pipe
316 Stainless Steel
Basic Pipe Fitting Material
Metal
Material (Pipe)
316 Stainless Steel
Item
Pipe
Temp. Range
-60 Degrees to 450 Degrees F
Standards
ASTM A312
Max. Pressure
250 psi
Thread Type
NPT
Pipe Thread Type
MNPT x MNPT
Metal Pipe Construction
Seamless
Maximum Operating Pressure
250 psi
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
450 Degrees F
Material
Stainless Steel
Thread Configuration
Threaded on Both Ends
Schedule
Schedule 80

Description

Pipe, Inside Diameter 1/4 in, Material Stainless Steel, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 1/2 in, Overall Length 10 ft, Schedule Schedule 80, Side A Connection Type Threaded, Side B Connection Type Threaded, Standards ASTM A312, Thread Configuration Threaded on Both Ends, Wall Thickness 0.063 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.