Speed Reducer, C-Face, 56C, 60:1

  • Mfr # 4Z015

  • Zoro # G2797575


product price:  $1,728.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
60:1
Input RPM
1750 rpm
Bore Dia.
5/8"
Nominal Output RPM
29 RPM
Standards
AGMA
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4Z015
Zoro #
G2797575
UPC #
190735339879
Country of Origin
United States

Dimensions

Bore Dia.
5/8"
Dimension U
1 1/2 in
Output Shaft Dia.
1 1/2 in
Input Shaft Diameter
5/8 in
Output Shaft Diameter
1 1/2 in

Details

Item
Speed Reducer
Nominal Ratio
60:1
Input RPM
1750 rpm
Nominal Output RPM
29 RPM
Standards
AGMA
Solid/Hollow Output Shaft
Solid
Seal Type
Double Lip
Gear Material
Hardened Steel, Manganese Bronze
Rotation
CW/CCW
Number of Stages
1
Speed Reducer Type
C-Face
Frame
56c
Output Torque @ 1.5 HP
1371 in.-lb.
Bearings
Ball
Max. Output Torque
1,371 in-lb
Gear Type
Worm
Overhung Load
1,500 lb
Output Torque @ 1/2 HP
619 in-lb
Output Torque @ 1 HP
1,371 in-lb
Single/Double Output/Universal
Double Output
Mounting
Any Position Except Input Motor Shaft Up
Duty
Standard
Finish
Powdered Epoxy Paint
Shaft Orientation
Right Angle
Output Torque @ 3/4 HP
995 in-lb
Pinion Material
Hardened Steel
Worm Center Distance
3.25 in
Reducer Model No.
84117
Worm Gear Material
Bronze
Max. Input HP
1 hp
Output Torque @ 1/40 HP
3600 in.-lb.
Lubrication
Klubersynth UH1 6-460
Housing Material
Cast Iron
Application
Speed Reducer
Nominal Output rpm
29 rpm
Output Shaft Type
Keyed
Maximum Input Horsepower
1 hp
Gear Ratio
60:1
Maximum Input Speed
1,750 RPM
Maximum Output Torque
1371 in-lb
Mounting Orientation
Any Position Except Input Motor Shaft Up
Motor Frame Designation
56C
Maximum Output Speed
29 RPM
Housing Material Finish
Powdered Epoxy Paint
Input Connection Type
C-Face
Overhung Load Capacity
150 lb
Bearing Type
Ball, Tapered Roller

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 29 RPM, Motor Frame Designation 56C, Worm Center Distance 3.25 in, Gear Ratio 60:1, Rotation CW/CCW, Maximum Input Horsepower 1 hp, Maximum Output Torque 1371 in-lb, Overhung Load Capacity 1,500 lb, Mounting Orientation Any Position Except Input Motor Shaft Up, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.