Cartridge, 3M 6000 Series, Acid Gas (AG)/Organic Vapor (OV), Bayonet, Yellow, PK2
Mfr # 6003
Zoro # G2800156
product price:Â $20.99
/pk 2, $10.50/eaKey Features
For Use With
3M(TM) Half and Full Respirators
Color Code
Yellow
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Bayonet
NIOSH Rating
Acid Gas (AG), Organic Vapor (OV)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6003
Zoro #
G2800156
UPC #
50051131070474
Country of Origin
United States
Dimensions
Length
4.2 in
Height
3.4 in
Details
Item
Cartridge
For Use With
3M(TM) Half and Full Respirators
Color Code
Yellow
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Bayonet
NIOSH Rating
Acid Gas (AG), Organic Vapor (OV)
Typical Application
Assembly and Mechanical, Batch-Charging, Change-Overs, Chemical Dispensing, Clean-Up, Cleaning, Handling, Painting, Parts Cleaning, Pesticide Application, Seal Coatings
Standards
NIOSH
Series
6000
Description
Cartridge, NIOSH Rating Acid Gas (AG), Organic Vapor (OV), Yellow, Compatible with Brand and Series 3M 6000 Series, 3M 7000 Series, 3M FF-400 Series, Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Bayonet, Package Quantity 2
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.