One-Hole Compression Lug, Standard Barrel, Copper, Red

  • Mfr # LCAX300-38-6

  • Zoro # G2802819


product price:  $21.99
/ea

Key Features

For Conductor Material
Copper
Material
Copper
Barrel Size
Standard
Tongue Width
1.39 in
Tongue Angle
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCAX300-38-6
Zoro #
G2802819
UPC #
7498343579
Country of Origin
Mexico

Dimensions

Barrel Size
Standard
Tongue Width
1.39 in
Length
2.8"
Overall Length
2.91 in
Class G Copper Flex Conductor Size (kcmil)
300
Wire Strip Length (In.)
37987
Tongue Width (In.)
1.39
Tongue Thickness (mm)
4.6
Class M Copper Flex Conductor Size (kcmil)
300
Stud Hole Size (mm)
9.5
Wire Strip Length (mm)
31.8
Class I Copper Flex Conductor Size (kcmil)
300
DLO Copper Flex Conductor Size (kcmil)
313.1
Class K Copper Flex Conductor Size (kcmil)
300
Stud Hole Size (In.)
44993
Overall Length (mm)
73.9
Outer Diameter (mm)
24.13
Inside Diameter (In.)
0.76
Overall Length (In.)
2.91
Tongue Width (mm)
35.3
Barrel Length (mm)
30.2
Tongue Thickness (In.)
0.18
Outer Diameter (In.)
0.95
Class H Copper Flex Conductor Size (kcmil)
300
Inside Diameter (mm)
19.3
Barrel Length (In.)
1.19

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Die Code
18
Color Code
Red
Standards
C22.2 No. 65-13, 486A-486B File #E52164
Features
Corrosion Resistant, Angled Connector
Panduit Die Index Number
P71
Maximum Voltage (kV)
35
Lug Type
1 Stud Hole Lug
Tongue Type
Standard
UL Temperature Rating (°C)
90
Finish/Coating
Tin-Plated
Base Material
Copper
Burndy Die Index Number
18
T & B Die Index Number
18
Product Type
Copper Compression Connectors - Lugs
Connector Plating
Tin
Product Name
Terminal Connector
Product Material
Copper
Connector Details
1 x Terminal
Product Class
Wire Termination

Description

Copper Compression Lug, 1 Hole, 300 kcmil Flex, 3/8 (9.5mm) Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.