Truck, Hand, 650 Lb

  • Mfr # 3W485

  • Zoro # G2803577


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Overall Height
50 1/2 in
Overall Width
22 in
Material
Steel
Color
Red
Load Capacity
650 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3W485
Zoro #
G2803577
UPC #
190735294987
Country of Origin
Multiple

Dimensions

Overall Height
50 1/2 in
Overall Width
22 in
Wheel Diameter
10 in
Noseplate Depth
8 in
Noseplate Width
14 in
Wheel Width
4 in
Overall Depth
17 in
Nose Plate Width
14 in
Nose Plate Depth
8 in
Nose Plate WxD
14 in x 8 in
Overall HxWxD
50 1/2 in x 22 in
Axle-Mounted Wheel Dia.
10 in

Details

Material
Steel
Color
Red
Load Capacity
650 lb
Item
Standard Steel General Purpose Hand Truck
Wheel Type
Pneumatic
Handle Type
Continuous Frame Dual Pin
Hand Truck Handle Type
Continuous Frame Dual Pin
Finish
Powder Coated
Powered By
Manual
Includes Foot Assist
Without Foot Assist
Brake Type
No Caster Brake
Includes Lever Pushoff
Without Lever Pushoff
Frame Material
Steel
Caster/Wheel Configuration
(2) Axle-Mounted
Nose Plate Profile
Standard
Nose Plate Material
Steel
Frame Type
Rounded Back
Includes Stair Climber
Without Stair Climber
Axle-Mounted Wheel/Tread Material
Rubber
Caster/Wheel Mounting Location
2-Wheel
Frame Finish
Powder Coated
Includes Load Protector
Without Load Protector
Axle-Mounted Wheel Type
Pneumatic
Includes Wheel Fenders
Without Wheel Fenders
Nose Plate Type
Solid Straight

Description

General Purpose Hand Truck, Load Capacity 650 lb, Overall Depth 18 in, Overall Height 51 in, Overall Width 22 in, Nose Plate Depth 8 in, Nose Plate Width 14 in, Nose Plate Type Solid Straight, Without Wheel Fenders, Frame Finish Powder Coated, Frame Type Rounded Back, Handle Type Dual-Pin, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Pneumatic, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.