Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1-1/4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK

  • Mfr # U51044.037.0125

  • Zoro # G2807476

CAD Available

product price:  $4.69
/pk 2, $2.35/ea

Key Features

Socket Head
Hex Drive
CAD Drawing
System of Measurement
Inch
Thread Size
5/16"-18
Shoulder Diameter
3/8 in
Shoulder Length
1-1/4 in
Drive Size
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U51044.037.0125
Zoro #
G2807476
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Shoulder Diameter
3/8 in
Shoulder Length
1-1/4 in
Drive Size
3/16 in
Head Diameter
9/16 in
Head Height
1/4 in
Thread Length
1/2 in
Screw Head Height
3/8 in
Shoulder Dia.
3/8 in
Shoulder Length Tolerance
+/-0.005 in
Shoulder Diameter Tolerance
-0.002 in to -0.004 in
Minimum Thread Length
1/2 in
Minimum Head Height
0.24 in
Maximum Head Height
0.25 in

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Meets/Exceeds
ASME B18.3
Class
3A
Head Style
Knurled
Type
Standard
Rockwell Hardness
B65
Thread Type
Coarse
Thread Locking
No
Minimum Temperature
-50 Degrees F
Tensile Strength
80,000 psi
Dimensional Standards
ASME B18.3
Thread Direction
Right Hand
Thread Fit
3A
Precision Screw
No
Shear Strength
84,000 psi
Material Grade/Class
18-8
Head Texture
Knurled
Pack Size
Small Pack
Heat Treatment
No Heat Treatment
Material Quality Standards
ASTM A574
Shoulder Screw Type
Standard Shoulder Screw
Maximum Temperature
150 Degrees F
Countersink Angle
140 Degrees

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Size 5/16 In.-18, Minimum Thread Length 1/2 in, Shoulder Length 1 1/4 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 3/8 in, Shoulder Diameter Tolerance -0.002 in to -0.004 in, Pack Size Small Pack, Head Height 1/4 in, Head Diameter 9/16 in, Dimensional Standards ASME B18.3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products