Brass Solenoid Valve Less Coil, Normally Closed, 1/8 in Pipe Size

  • Mfr # 007126

  • Zoro # G2808154


product price:  $66.39
/ea

Key Features

Valve Design
2-Way
Coil Insulation Class
F
Coil Enclosure
NEMA 1X
For Use With
Dayton Solenoid Coils
Airflow
Up to 34.0 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
007126
Zoro #
G2808154
UPC #
190735131077
Country of Origin
Mexico

Dimensions

Overall Length
1 3/16 in
Overall Height
2 3/4 in
Nominal Pipe Size
1/8 in
Orifice Diameter
3/32 in

Details

Valve Design
2-Way
Coil Insulation Class
F
Coil Enclosure
NEMA 1X
For Use With
Dayton Solenoid Coils
Airflow
Up to 34.0 scfm
Flow Range
2.2 to 3.8 gpm
Safe Working Water Pressure
500 psi
Body Material
Brass
Operation Type
Direct Acting
Item
Solenoid Valve Less Coil
Seal Material
NBR
Standards
UL Listed
Application
Dental Equipment, Humidifiers, Instrumentation, Vending Machines, Water Treatment, Welding Equipment
Compatible with Brand
Dayton
Fluid Temperature - Maximum
180 Degrees F
Operating Pressure Differential Steam - Maximum
Not Rated
Coefficient of Volume (Cv)
0.22
Airflow - Maximum
34 scfm
For Media
Air, Light Oil, Steam, Water
Outlet Connection Type
NPT
Environmental Rating
Indoor, Outdoor
Operating Pressure Differential - Minimum
0 psi
Thread Type
FPT
Valve Positions
2-Position
Operating Pressure Differential Air/Inert Gas - Maximum
300 psi
Mounting Orientation
Horizontal or Vertical
Valve Body Style
Straight
Operating Pressure Differential Light Oil - Maximum
300 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated
Valve Starting Configuration
Normally Closed
Operating Pressure Differential Water - Maximum
300 psi
Inlet Connection Type
NPT
Valve Ways
2-Way
Operating Temperature - Maximum
180 Degrees F
Operating Pressure Differential - Maximum
300 psi

Description

Solenoid Valve Body, Valve Ways 2-Way, Valve Positions 2-Position, Valve Starting Configuration Normally Closed, Body Material Brass, Nominal Pipe Size 1/8 in, Orifice Diameter 3/32 in, Coefficient of Volume (Cv) 0.22, Operating Pressure Differential - Minimum 0 psi, Operating Pressure Differential Air/Inert Gas - Maximum 300 psi, Operating Pressure Differential Water - Maximum 300 psi, Fluid Temperature - Maximum 180 Degrees F, Environmental Rating Indoor, Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.