This item is Discontinued.

Dayton Limit Switch Body, 1NO/1NC, 10A @ 250V 4VZC4

Limit Switch Body, 1NO/1NC, 10A @ 250V (Discontinued)

  • Mfr # 4VZC4
  • Zoro # G2809746
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4VZC4
Zoro #
G2809746
UPC #
-
Country of Origin
Brazil

Details

Item
Limit Switch Body
For Use With
4VZC1
IP Rating
IP66
Operating Temp.
33 Degrees to 185 Degrees F
AC Contact Rating
10 A @ 250 V
Standards
CE, CSA, UL Listed
Contact Form
1NO/1NC

Description

Limit Switch Body, Contact Form 1NO/1NC, For Use With 4VZC1, AC Contact Rating 10 A @ 250 V, IP Rating IP66, Operating Temp. 33 Degrees to 185 Degrees F, Standards CE, CSA, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.