Semi-Tubular Rivet, Oval Head, 1/4 in Dia., 3/8 in L, Aluminum Body, 50 PK
Mfr # TAC1612.1-50
Zoro # G2811916
product price:Â $8.45
/pk 50, $0.17/eaKey Features
Rivet Head Style
Oval
Rivet Body Material
Aluminum
Fastener Finish
Plain
Grip Range
0.193 in - 0.255 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TAC1612.1-50
Zoro #
G2811916
UPC #
-
Country of Origin
United States
Dimensions
Rivet Dia.
1/4 in
Rivet Length
3/8 in
Head Height
0.078 in
Hole Size
0.266 in
Head Dia.
0.437 in
Maximum Hole Depth
0.182 in
Maximum Material Thickness
1/4 in
Head Diameter
7/16 in
Minimum Material Thickness
3/16 in
Shank Diameter
0.248 in
Overall Length
29/64 in
Body Length
3/8 in
Maximum Hole Diameter
0.266 in
Description
Semi-Tubular Rivet,3/8 In. L,.248 In. dia,PK50, System of Measurement Inch, Shank Diameter 0.248 in, Overall Length 29/64 in, Product Type Semi-Tubular Rivet, Material Aluminum, Material Grade/Class Ungraded, Finish Plain, Head Type Dome, Head Diameter 7/16 in, Head Height 0.078 in, Maximum Hole Diameter 0.266 in, Maximum Material Thickness 1/4 in, Minimum Material Thickness 3/16 in, Body Length 3/8 in, Maximum Hole Depth 0.182 in, Manufacturer Location Made in USA*, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.