Flat Washer, For Screw Size 7/8" , Steel Black Oxide Finish, 5 PK

  • Mfr # U04035.087.0001

  • Zoro # G2812820


product price:  $4.69
/pk 5, $0.94/ea

Key Features

Material
Steel
Finish
Black Oxide
For Screw Size
7/8"
Outside Diameter
1 3/4 in
Minimum Thickness
0.136 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U04035.087.0001
Zoro #
G2812820
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
7/8"
Outside Diameter
1 3/4 in
Minimum Thickness
0.136 in
Maximum Thickness
0.177 in
Inside Diameter
0.938 in
Outside Diameter Tolerance
+/-0.03125 in
Inside Diameter Tolerance
+0.03125 in/0 in

Details

Item
Flat Washer
Material
Steel
Finish
Black Oxide
Standards
ASTM F436
System of Measurement
Inch
Thickness Tolerance
0.136 to 0.177 in
Type
Standard
Rockwell Hardness
HRC38
Color
Black
Material Grade/Class
Through Hardened
Made in North America
Not Made in North America
Manufacturer Location
Globally Sourced
Dimensional Standards
ASTM F436
Removable
Removable
RoHS Compliant
RoHS Compliant
REACH Compliant
REACH Compliant
Pack Size
Small Pack
Material Quality Standards
ASTM F436
For Use With
Structural Bolt
Hardness
38 HRC

Description

Hardened Steel Washer, Steel, Inch, Washer Material Grade Through Hardened, Fastener Finish Plain, Fits Bolt Sizes 7/8 In., Washer Inside Dia. 7/8 In., Washer Outside Dia. 1-3/4 In., Thickness 0.136 In. to 0.177 In., Washer Standards ASTM F436, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.