Wood Screw, No. 8, 1-1/2 in, Zinc Yellow Steel Flat Head Torx Drive, 200 PK
Mfr # U30105.016.0150
Zoro # G2813076
CAD Available
product price:Â $13.15
/pk 200, $0.07/eaKey Features
Flat Head
Torx Drive
CAD Drawing
System of Measurement
Inch
Screw Size
#8
Drive Size
T20
Material
Steel
Finish
Zinc Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U30105.016.0150
Zoro #
G2813076
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#8
Fastener Length
1-1/2 in
Drive Size
T20
Minimum Head Height
4.5 mm
Maximum Drill Bit Size
4 mm
Maximum Head Height
5 mm
Details
CAD Available
Yes
System of Measurement
Inch
Head Type
Flat
Drive
Torx
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Item
Wood Screw
Thread Type
Full Thread
Head Style
Flat
Pack Size
Small
Threads per Inch
14
Type
Multi-Material Screw
Tip Type
Pointed
Description
Multi-Material Screw, Type Multi-Material Screw, Finish Zinc Yellow, Material Steel, Screw Size #8, Fastener Length 1 1/2 in, Drive Star, Drive Size T20, Head Style Flat, System of Measurement Inch, Head Type Flat, Package Quantity 200
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.